Zoro Homepage

ME1400 Infinity-corrected Inverted Metallurgical Trinocular Compound Microscope 40X-1000X w/Polariz

  • Mfr # ME1400TC-5MT

  • Zoro # G516355905


product price: $1,915.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1400TC-5MT
Zoro #
G516355905
UPC #
-
Country of Origin
China

Description

ME1400 Series Infinity-corrected Inverted Metallurgical Trinocular Compound Microscope 40X-1000X Magnification with Polarization and 5MP USB Camera. This is a brand new professional trinocular inverted polarizing metallurgical microscope with 5MP color digital camera and Epi-Kohler illumination. It offers 40X, 100X, 200X, 250X, 400X, 500X & 1000X magnification settings, designed to observe, identify and analyze the structures of metals and alloys. It comes with super widefield optics, polarizer & Analyzer, quintuple nosepiece, 30W wide band voltage 85V-230V EPI-Kohler illumination, and double-layer mechanical stage with coaxial coarse & fine focusing. The 5MP digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac, there is a lite version with limited processing features. This microscope is ideal for studying metallography, heat treatment and metal physics. It is widely used in the inspection of crystal structures, integrated circuits, semiconductor chips, micro-electronics, and etc. Features : A professional super widefield polarizing metallurgical inverted microscope! Seven magnification settings, 40X, 100X, 200X, 250X, 400X, 500X & 1000X 30W wide band 85V-230V EPI-Kohler illumination with variable brightness Polarizer & Analyzer included Super widefield eyepiece with reticule 0.1mm Capturing 5MP still images and streaming live video on your computers Saving images in BMP, TIFF, JPG, PICT, PTL or other formats Measuring lengths, angles, areas and etc. across images Editing and processing microscope images in a manner similar to PhotoShop Quick and easy USB2.0 connection Fully coated optical system with high resolution Sharp clear metallurgical microscopy images Upright photo port for photographic/video capability Diopter adjustment on ocular Extra large 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement control knobs Coaxial coarse & fine focusing with CA knob tension control Top light house with filters Dual side mounted focusing controls Full optical glass elements Precise gro


  • An inverted microscope with simple polarization for manufacturing, QC, and materials analysis
  • Four plan-achromatic objective lenses and two sets of eyepieces provide seven unique magnifications ranging from 40X to 1000X
  • Use a combination of brightfield and simple polarization to bring out complex details such as stress in metal and other materials.
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • Includes a 5MP USB 2.0 camera and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.