Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ME1400 Inverted Plan Optics Infinity-Corrected Polarizing Metallurgical Trinocular Compound Microsc

  • Mfr # ME1400T-INF-20MBI3

  • Zoro # G316354344


product price: $2,856.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1400T-INF-20MBI3
Zoro #
G316354344
UPC #
-
Country of Origin
China

Description

ME1400 Series Inverted Plan Optics Infinity-Corrected Polarizing Metallurgical Trinocular Compound Microscope 50X-500X Magnification with w/ 20MP USB 3.0 C-mount Camera. This professional trinocular inverted polarizing metallurgical microscope comes with infinity metallurgical objectives and Epi-Kohler illumination. It offers a range of magnifications designed to observe, identify and analyze the structures of metals and alloys. It comes with super widefield infinity optics, polarizer & Analyzer, quintuple nosepiece, 30W wide band voltage 85V-230V EPI-Kohler illumination, and double-layer mechanical stage with coaxial coarse & fine focusing. This microscope is great for studying metallography, heat treatment and metal physics. It is widely used in the inspection of crystal structures, integrated circuits, semiconductor chips, micro-electronics, and etc. Using four infinity-corrected plan-achromatic objective lenses from 5X to 50X, a broad range of magnifications can be covered. These highly corrected lenses produce sharp, flat images from 50X to 500X when used with the included 10X eyepieces. Features : A professional infinity polarizing metallurgical inverted microscope! 30W wide band 85V-230V EPI-Kohler illumination with variable brightness Polarizer & Analyzer included Super widefield eyepiece with reticle Fully coated optical system with high resolution Sharp clear metallurgical microscopy images Upright photo port for photographic/video capability Diopter adjustment on ocular Extra large 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement control knobs Coaxial coarse & fine focusing with CA knob tension control Top light house with filters Dual side mounted focusing controls Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rugged cast alloy frame and stand with stain resistant enamel finish Digital ImagingMonitor and capture photos and videos with the included high-resolution 20MP USB3.0 camera. The sensitive back-illuminated sensor is designed for improved low-light imaging, making it suitable for fluorescence and darkfield microscopy. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is available for Mac and Linux with essential functiona


  • 50X to 500X magnification range using four metallurgical objective lenses and 10X eyepieces for four unique settings.
  • An inverted microscope with simple polarization for manufacturing, QC, and materials analysis
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • Use a combination of brightfield and simple polarization to bring out complex details such as stress in metal and other materials.
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
  • Monitor and capture photos and videos with the included back-illuminated 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.