
ME1400 Inverted Plan Optics Polarizing Metallurgical Trinocular Compound Microscope 40X-400X w/18MP (Discontinued)
- Mfr # ME1400T-18M3
- Zoro # G316354634
Specifications
Product Information
Description
ME1400 Series Inverted Plan Optics Polarizing Metallurgical Trinocular Compound Microscope 40X-400X Magnification with 18MP USB 3.0 C-mount Camera. This is a brand new professional trinocular inverted polarizing metallurgical microscope with Epi-Kohler illumination. It offers a range of magnifications designed to observe, identify and analyze the structures of metals and alloys. It comes with super widefield optics, polarizer & Analyzer, quintuple nosepiece, 30W wide band voltage 85V-230V EPI-Kohler illumination, and double-layer mechanical stage with coaxial coarse & fine focusing. This microscope is ideal for studying metallography, heat treatment and metal physics. It is widely used in the inspection of crystal structures, integrated circuits, semiconductor chips, micro-electronics, and etc. Using four plan-achromatic objective lenses from 4X to 40X, a broad range of magnifications can be covered. These highly corrected lenses produce sharp, flat images from 40X to 400X when used with the included 10X eyepieces. Features : A professional super widefield polarizing metallurgical inverted microscope! 30W wide band 85V-230V EPI-Kohler illumination with variable brightness Polarizer & Analyzer included Super widefield eyepiece with reticle Fully coated optical system with high resolution Sharp clear metallurgical microscopy images Upright photo port for photographic/video capability Diopter adjustment on ocular Extra large 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement control knobs Coaxial coarse & fine focusing with CA knob tension control Top light house with filters Dual side mounted focusing controls Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rugged cast alloy frame and stand with stain resistant enamel finish Digital ImagingMonitor and capture photos and videos with the included 18.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB 3.0 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a
- 40X to 400X magnification range using four metallurgical objective lenses and 10X eyepieces for four unique settings.
- An inverted microscope with simple polarization for manufacturing, QC, and materials analysis
- Use a combination of brightfield and simple polarization to bring out complex details such as stress in metal and other materials.
- The inverted format supports heavier and irregular samples like cut ore and metal fragments.
- The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
- Monitor and capture photos and videos with the included 18MP 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.