Zoro Homepage

ME1400 Inverted Plan Optics Polarizing Metallurgical Trinocular Compound Microscope 40X-800X w/8MP

  • Mfr # ME1400TB-8M

  • Zoro # G016355436


product price: $1,994.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1400TB-8M
Zoro #
G016355436
UPC #
-
Country of Origin
China

Description

ME1400 Series Inverted Plan Optics Polarizing Metallurgical Trinocular Compound Microscope 40X-800X Magnification with 8MP USB 2.0 C-mount Camera. This is a brand new professional trinocular inverted polarizing metallurgical microscope with Epi-Kohler illumination and 8MP USB2.0 camera. It offers 40X, 80X, 100X, 200X, 400X & 800X magnification settings, designed to observe, identify and analyze the structures of metals and alloys. It comes with super widefield optics, polarizer & Analyzer, quintuple nosepiece, 30W wide band voltage 85V-230V EPI-Kohler illumination, and double-layer mechanical stage with coaxial coarse & fine focusing. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscope is ideal for studying metallography, heat treatment and metal physics. It is widely used in the inspection of crystal structures, integrated circuits, semiconductor chips, micro-electronics, and etc.Features :A professional super widefield polarizing metallurgical inverted microscope with USB2.0 camera!Six magnification settings, 40X, 80X, 100X, 200X, 400X & 800X30W wide band 85V-230V EPI-Kohler illumination with variable brightnessPolarizer & Analyzer includedSuper widefield eyepiece with reticule 0.1mmFully coated optical system with high resolutionSharp clear metallurgical microscopy imagesUpright photo port for photographic/video capabilityDiopter adjustment on ocularExtra large 3-D double layer mechanical stage with stain resistant finishLow position coaxial stage movement control knobsCoaxial coarse & fine focusing with CA knob tension controlTop light house with filtersDual side mounted focusing controlsFull optical glass elementsPrecise ground glass lensesAll metal mechanical componentsAdjustable interpupillary distanceRugged cast alloy frame and stand with stain resistant enamel finishManufactured Under ISO 9001 Quality Control StandardExcellent Specification :Head: Compensation Free Trinocular Head, Inclined 45°Eyepiece: WH10X/20mm, WH20X and


  • 40X to 800X magnification using four metallurgical objective lenses and 10X and 20X eyepieces for six unique settings.
  • An inverted microscope with simple polarization for manufacturing, QC, and materials analysis
  • Use a combination of brightfield and simple polarization to bring out complex details such as stress in metal and other materials.
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
  • Monitor and capture photos and videos with the included 8MP USB 2.0 camera. Professional microscopy software for Windows and Mac provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.