Zoro Homepage
This item is Discontinued.
Amscope ME400 Infinity-Corrected Plan Upright Metallurgical Trinocular Compound Microscope 40X-400X Magnifi ME400T

ME400 Infinity-Corrected Plan Upright Metallurgical Trinocular Compound Microscope 40X-400X Magnifi (Discontinued)

  • Mfr # ME400T
  • Zoro # G716356740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME400T
Zoro #
G716356740
UPC #
-
Country of Origin
China

Description

ME400 Series Infinity-Corrected Plan Upright Metallurgical Trinocular Compound Microscope 40X-400X Magnification. This professional infinity-corrected metallurgical microscope offers a wide magnification range and advanced features. It comes with four plan-achromatic objectives and a 30 degree inclined 360 degree swiveling trinocular head. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, and quality control applications. Change magnifications quickly using the objective turret without significant refocusing thanks to the parfocal design. Using the included 10X eyepieces, the magnification range spans from 40X to 400X with three unique settings. The infinity-corrected lenses are achromatically corrected for improved resolution, and flat-field corrected to ensure edge-to-edge sharpness. Features: An infinity plan metallurgical and metallographic microscope with 3MP camera! Epi-illumination reflected light microscopy system Fully coated optical system with high resolution 30 degree inclined 360 degree rotatable trinocular Siedentopf head Four infinity-corrected plan-achromatic objectives included Variable-intensity halogen epi-illumination Two filter frames and one blue filter included Large mechanical stage with stain resistant finish Low position stage traveling controls Full optical glass elements Precise ground glass lenses All metal mechanical parts Coaxial coarse and fine focusing Dual side focusing controls Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopter on both eye tubes Solid metal frame construction with stain resistant enamel finish Specifications : Nosepiece: quadruple Focusing Range: 1-9/16" 40mm Interpupillary Adjustment Range: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Head: 30 degree inclined trinocular Camera/Video Trinocular Port: 23mm universal/standard photo tube Eyepiece: 10X Objective: infinity Plan Achromatic 4X 0.1 NA, WD25.4mm, 10X 0.25 NA, WD11.0mm, 20X 0.4 NA, WD6.0mm, 40X Spring, 0.60 NA WD3.7mm Stage Dimensions: 5.9"x 5.5" 150x140mm Stage Traveling Range: 3.0"x2.0" 75x50mm Venire Division: 0.000079" 0.002mm Illumination: halogen lamp, 6V/20W Power Supply: 110VAC 60Hz Packing List:One Trinocular Compensation-Free Compound Microscope Head One Microscope Body with Frame, EPI Illumination System and Base One pair 10X eyepieces Four Plan Achromatic Metallurgical Objectives, 4X, 10X, 20X & 40X Two Filter F


  • 40X to 400X magnification using 10X eyepieces for four distinct settings.
  • A compact metallurgical microscope for reflected-light analysis of metals, plastics, and other materials
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.