Zoro Homepage
This item is Discontinued.
Amscope ME400 Infinity-Corrected Plan Upright Metallurgical Trinocular Compound Microscope 40X-640X w/1.3MP ME400TA-M

ME400 Infinity-Corrected Plan Upright Metallurgical Trinocular Compound Microscope 40X-640X w/1.3MP (Discontinued)

  • Mfr # ME400TA-M
  • Zoro # G316357130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME400TA-M
Zoro #
G316357130
UPC #
-
Country of Origin
China

Description

ME400 Series Infinity-Corrected Plan Upright Metallurgical Trinocular Compound Microscope 40X-640X Magnification with 1.3MP USB 2.0 C-mount Camera. This professional infinity-corrected metallurgical microscope offers a wide magnification range and advanced features. It comes with four plan-achromatic objectives and a 30 degree inclined 360 degree swiveling trinocular head. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, and quality control applications. Change magnifications quickly using the objective turret without significant refocusing thanks to the parfocal design. Using the included 10X and 16X eyepieces, the magnification range spans from 40X to 640X with eight unique settings. The infinity-corrected lenses are achromatically corrected for improved resolution, and flat-field corrected to ensure edge-to-edge sharpness. Features: An infinity plan metallurgical and metallographic microscope with 3MP camera! Epi-illumination reflected light microscopy system Fully coated optical system with high resolution 30 degree inclined 360 degree rotatable trinocular Siedentopf head Four infinity-corrected plan-achromatic objectives included Variable-intensity halogen epi-illumination Two filter frames and one blue filter included Large mechanical stage with stain resistant finish Low position stage traveling controls Full optical glass elements Precise ground glass lenses All metal mechanical parts Coaxial coarse and fine focusing Dual side focusing controls Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopter on both eye tubes Solid metal frame construction with stain resistant enamel finish Digital ImagingMonitor and capture photos and videos with the included 1.3MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0.37X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is available for Mac and Linux with essential functionality for cap


  • 40X to 640X magnification using 10X and 16X eyepieces for eight distinct settings.
  • A compact metallurgical microscope for reflected-light analysis of metals, plastics, and other materials
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.