Zoro Homepage

ME520 Infinity-Corrected Darkfield Metallurgical Trinocular Compound Microscope 50X-2000X w/Polariz

  • Mfr # ME520TB-5M

  • Zoro # G716357907


product price: $4,810.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME520TB-5M
Zoro #
G716357907
UPC #
-
Country of Origin
China

Description

ME520 Series Infinity-Corrected Darkfield Metallurgical Trinocular Compound Microscope 50X-2000X Magnification with Polarization and 5MP USB 2.0 Camera. The ME520T is a highly versatile microscope for materials inspection using transmitted and reflected light. Primarily designed as an upright metallurgical microscope, the high-power 100W epi-illumination system can be used for brightfield, darkfield, and basic polarized-light. Wafer inspection and metallographic applications will greatly benefit from the illumination modes. The addition of transmitted lighting provides even more flexibility for biological specimens, or backlighting hollow or porous materials. This instrument will be indispensable in any biology, medical, or materials lab. Viewing Head The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The photo port is equipped with a 23mm tube for attaching cameras with compensating lenses, and is height-adjustable to match focus with the eyepieces. The port is compatible with our YX series C-mount adapters which can attach directly to C-mount cameras without a compensating lens - ideal for 1" format sensors. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. OpticsThe infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly precise images. This is important to guarantee optical resolution and field-flatness when using the episcopic illuminator and any additional filtering.The quintuple objective turret has three RMS objective mounts and two M25 mounts for BD brightfield/darkfield objective lenses. Five RMS lenses are included for transmitted or reflected lighting ranging from 5X to 100X. 10X and 20X BD lenses are included for use with brightfield and darkfield reflected lighting for extreme versatility. With the 10X and 20X eyepieces, eight unique magnifications are available from 50X to 2000X. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with


  • 50X to 2000X magnification with a combination of seven plan-achromatic objective lenses for metallurgical, biological, and darkfield applications.
  • A versatile microscope with dual illumination for metals, plastics, and biological samples, with brightfield, darkfield, and reflected-light polarization
  • Use a combination of brightfield and simple polarization to bring out complex details such as stress in metal and other materials
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
  • Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.