This item is Discontinued.

Amscope ME580 Compact Metallurgical Upright Binocular Compound Microscope 40X-1000X w/Dual Illumination Pol ME580BB-PZ-2L-18M3

ME580 Compact Metallurgical Upright Binocular Compound Microscope 40X-1000X w/Dual Illumination Pol (Discontinued)

  • Mfr # ME580BB-PZ-2L-18M3
  • Zoro # G316359509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME580BB-PZ-2L-18M3
Zoro #
G316359509
UPC #
-
Country of Origin
China

Description

ME580 Series Compact Metallurgical Upright Binocular Compound Microscope 40X-1000X Magnification with Dual Illumination Polarized Light and 18MP USB 3.0 C-mount Camera. This is a feature-packed, economical metallurgical microscope with an upright design, and both trasmitted and reflected illumination. The episcopic illuminator includes removable polarizer and analyzer, as well as adjustable field and aperture diaphragms. The plan-achromatic optical system offers sharp, flat-field images with excellent color-correction. The Siedentopf head with dual diopters and high-eyepoint eyepieces provides a comfortable and adjustable viewing platform. Change magnifications quickly using the objective turret without significant refocusing thanks to the parfocal design. Using the included 10X and 20X eyepieces and a combination of metallurgical and biological objective lenses, the magnification range spans from 40X to 1000X with nine unique settings. The lenses are achromatically corrected for improved resolution, and flat-field corrected to ensure edge-to-edge sharpness. Features: An advanced metallurgical microscopy system with incident and transmitted illumination Polarized lighting for structural analysis Includes a range of filters for lighting manipulation 5X, 10X, and 50X long-working-distance metallurgy plan achromat objectives 4X, 10X, 40X achromat objectives 10X plan eyepieces for flat-field viewing Co-axial coarse & fine focusing system 30 degree inclined 360 degree rotatable binocular head Coaxial coarse and fine focusing Dual focusing control knobs Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Digital ImagingMonitor and capture photos and videos with the included 18.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB 3.0 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full


  • 40X to 1000X magnification using 10X and 20X eyepieces and a combination of metallurgical and biological objective lenses for nine distinct settings.
  • A compact multi-purpose microscope with dual illumination and simple polarization for observation of metals, plastics, and biological samples.
  • Use a combination of reflected light and simple polarization to bring out complex details such as stress in metal and other materials.
  • Transmitted illumination can be used with metallurgical and biological objective lenses to view translucent materials and biological specimen slides
  • Monitor and capture photos and videos with the included 18MP 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.