ME580 Compact Metallurgical Upright Binocular Compound Microscope 40X-800X w/Dual Illumination Pola

  • Mfr # ME580BA-PZ-2L

  • Zoro # G716359086


product price: $1,251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME580BA-PZ-2L
Zoro #
G716359086
UPC #
-
Country of Origin
China

Description

ME580 Series Compact Metallurgical Upright Binocular Compound Microscope 40X-800X Magnification with Dual Illumination Polarized Light. This is a feature-packed, economical metallurgical microscope with an upright design, and both trasmitted and reflected illumination. The episcopic illuminator includes removable polarizer and analyzer, as well as adjustable field and aperture diaphragms. The plan-achromatic optical system offers sharp, flat-field images with excellent color-correction. The Siedentopf head with dual diopters and high-eyepoint eyepieces provides a comfortable and adjustable viewing platform. Change magnifications quickly using the objective turret without significant refocusing thanks to the parfocal design. Using the included 10X and 16X eyepieces and a combination of metallurgical and biological objective lenses, the magnification range spans from 40X to 800X with ten unique settings. The lenses are achromatically corrected for improved resolution, and flat-field corrected to ensure edge-to-edge sharpness. Features: An advanced metallurgical microscopy system with incident and transmitted illumination Polarized lighting for structural analysis Includes a range of filters for lighting manipulation 5X, 10X, and 50X long-working-distance metallurgy plan achromat objectives 4X, 10X, 40X achromat objectives 10X plan eyepieces for flat-field viewing Co-axial coarse & fine focusing system 30 degree inclined 360 degree rotatable binocular head Coaxial coarse and fine focusing Dual focusing control knobs Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Specifications: Head: 30 degree inclined binocular Eyepieces: 10X, 16X Interpupillary Adjustment: Siedentopf Nosepiece: forward quadruple RMS thread Tube length: 160mm Metallurgical Objectives: 5X/0.13, 10X/0.25, 50X/0.6 long-working-distance plan achromatic DIN Bright-field Objectives: 4X/0.1, 10X/0.25, 40X/0.65 achromatic DIN Polarization System: removable analyzer/polarizer filters for episcopic lighting with +/- 25° adjustment Focus System: coaxial coarse/fine focus Focus Travel Range: 25mm Fine-focus Precision: 0.002mm Stage: 140mm x 132mm mechanical stage Stage X-Y Movement: 75x50mm Illumination: 30W reflected, 20W transmitted Power: 90-240VAC 50/60Hz wide-band Metallurgical Objective Lenses Magnification Corrections NA Working Distance Cover-glass Thickness 5X Plan


  • 40X to 800X magnification using 10X and 16X eyepieces and a combination of metallurgical and biological objective lenses for ten distinct settings.
  • A compact multi-purpose microscope with dual illumination and simple polarization for observation of metals, plastics, and biological samples.
  • Use a combination of reflected light and simple polarization to bring out complex details such as stress in metal and other materials.
  • Transmitted illumination can be used with metallurgical and biological objective lenses to view translucent materials and biological specimen slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.