
ME580 Compact Metallurgical Upright Trinocular Compound Microscope 50X-1250X w/Polarized Light
Mfr # ME580TC-PZ
Zoro # G616361738
Specifications
Product Information
Description
ME580 Series Compact Metallurgical Upright Trinocular Compound Microscope 50X-1250X Magnification with Polarized Light. This is a feature-packed, economical metallurgical microscope with an upright design, and 30W polarized-light episcopic illumination. The plan-achromatic optical system offers sharp, flat-field images with excellent color-correction across three magnification levels: 50X, 100X, 500X. The Siedentopf head with dual diopters and high-eyepoint eyepieces provide a comfortable and adjustable viewing platform. The dedicated photo port allows for simultaneous viewing and imaging. Change magnifications quickly using the objective turret without significant refocusing thanks to the parfocal design. Using the included 10X and 25X eyepieces, the magnification range spans from 50X to 1250X with six unique settings. The lenses are achromatically corrected for improved resolution, and flat-field corrected to ensure edge-to-edge sharpness. Features: An advanced metallurgical microscopy system with reflected illumination Polarized lighting for structural analysis Includes a range of filters for lighting manipulation 5X, 10X, and 50X long-working-distance metallurgy objectives Co-axial coarse & fine focusing system 30 degree inclined 360 degree rotatable trinocular head Coaxial coarse and fine focusing Dual focusing control knobs Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Specifications: Head: 30 degree inclined trinocular Photo Port: CX type height-adjustable 23mm Eyepieces: High-eyepoint WF10X/18 Interpupillary Adjustment: Siedentopf Nosepiece: forward quadruple RMS thread Tube length: 160mm Objectives: 5X/0.13, 10X/0.25, 50X/0.6 long-working-distance plan achromatic Polarization System: removable analyzer/polarizer filters for episcopic lighting with +/- 25° adjustment Focus System: coaxial coarse/fine focus Focus Travel Range: 28mm Fine-focus Precision: 0.002mm Stage: 140x132mm mechanical stage Stage X-Y Movement: 75x50mm Illumination: 30W reflected Metallurgical Objective Lenses Magnification Corrections NA Working Distance Cover-glass Thickness 5X Plan-achromatic 0.13 15.5mm 0 10X Plan-achromatic 0.25 8.7mm 0 50X Plan-achromatic 0.60 5.1mm 0 Packing List:One microscope with trinocular Siedentopf head Three LM Plan achromatic objectives 5X, 10X, 50X One pair 10X eyepiecesOne pair 25X eyepieces One Halogen episcopic
- 50X to 1250X magnification using 10X and 25X eyepieces for six distinct settings.
- A compact multi-purpose microscope with reflected illumination and simple polarization for observation of metals, plastics, and other materials.
- Use a combination of reflected lighting and simple polarization to bring out complex details such as stress in metal and other materials.
- The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.