Zoro Homepage
This item is Discontinued.
Amscope ME580 Compact Metallurgical Upright Trinocular Compound Microscope 50X-500X w/Polarized Light 18MP ME580T-PZ-18M3

ME580 Compact Metallurgical Upright Trinocular Compound Microscope 50X-500X w/Polarized Light 18MP (Discontinued)

  • Mfr # ME580T-PZ-18M3
  • Zoro # G316360208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME580T-PZ-18M3
Zoro #
G316360208
UPC #
-
Country of Origin
China

Description

ME580 Series Compact Metallurgical Upright Trinocular Compound Microscope 50X-500X Magnification with Polarized Light 18MP USB 3.0 C-mount Camera. This is a feature-packed, economical metallurgical microscope with an upright design, and 30W polarized-light episcopic illumination. The plan-achromatic optical system offers sharp, flat-field images with excellent color-correction across three magnification levels: 50X, 100X, 500X. The Siedentopf head with dual diopters and high-eyepoint eyepieces provide a comfortable and adjustable viewing platform. The dedicated photo port allows for simultaneous viewing and imaging. Change magnifications quickly using the objective turret without significant refocusing thanks to the parfocal design. Using the included 10X eyepieces, the magnification range spans from 50X to 500X with three unique settings. The lenses are achromatically corrected for improved resolution, and flat-field corrected to ensure edge-to-edge sharpness. Features: An advanced metallurgical microscopy system with reflected illumination Polarized lighting for structural analysis Includes a range of filters for lighting manipulation 5X, 10X, and 50X long-working-distance metallurgy objectives Co-axial coarse & fine focusing system 30 degree inclined 360 degree rotatable trinocular head Coaxial coarse and fine focusing Dual focusing control knobs Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Digital ImagingMonitor and capture photos and videos with the included 18.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB 3.0 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is available for Mac and Linux with essential functionality for capturing photos and videos. Specifications: Head: 30 degree inclined trino


  • 50X to 500X magnification using 10X eyepieces for three distinct settings.
  • A compact multi-purpose microscope with reflected illumination and simple polarization for observation of metals, plastics, and other materials.
  • Use a combination of reflected lighting and simple polarization to bring out complex details such as stress in metal and other materials.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.
  • Monitor and capture photos and videos with the included 18MP 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.