ME600 Brightfield, Darkfield and Polarizing Metallurgical Upright Trinocular Compound Microscope 50X

  • Mfr # ME600T-5M

  • Zoro # G316348961


product price: $12,300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME600T-5M
Zoro #
G316348961
UPC #
-
Country of Origin
China

Description

ME600 Series Brightfield, Darkfield and Polarizing Metallurgical Upright Trinocular Compound Microscope 50X-500X Magnification with Large-Format Stage and 5MP USB 2.0 C-mount Camera. This is an advanced reflected-brightfield, darkfield and polarizing metallurgical microscopy system. The microscope comes with a quintuple nosepiece, four infinity Plan objectives and a powerful 100W reflected Koehler illumination system, providing brightfield, darkfield and polarizing features. This microscopy system is perfect for metallurgical labs and foundries for silicon wafer inspection, integrated circuit examination, quality control and R&D applications. It is an ideal instrument for metallurgical, mineral and crystal identification. OpticsThe ME600T uses M25 BD objective lenses which provide a larger field-of-view, and can be used with reflected-light darkfield illumination. The quintuple turret allows you to quickly switch between the four included lenses, with an open port for adding an additional lens. With the included 10X eyepieces, the overall magnification range spans 50X to 500X. Features : A brightfield, darkfield and polarizing metallurgical microscopy system with 100W Kohler illumination Color corrected infinity optical system CCIS 25 degree inclined 360 degree rotatable gemel trinocular head with vertical image 100% prismatic rate Quintuple nosepiece with brightfield BF and darkfield DF Five infinity PLAN Achromatic objectives included Eyepiece with 0.1mm micrometer and cross hair included 100 Watt halogen reflected EPI-illumination system Digital controlled intensity adjustment and light reset 6" extremely large mechanical stage with clutch for swift moving control Low position stage traveling controls Full optical glass elements Precise ground glass lenses All metal mechanical parts Coaxial coarse and fine focusing system Dual focusing control knobs Focusing tension control mechanism Adjustable interpupillary distance Adjustable diopters on both eye tubes Monitor and capture photos and videos with the included 5.0MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional


  • 50X to 500X magnification with four brightfield/darkfield objective lenses and 10X eyepieces.
  • Designed for manufacturing, QC, and materials analysis, this large format microscope provides multiple observation methods including brightfield, darkfield, and simple polarization.
  • Extra-large stage with clutch control for coarse positioning, and precision X-Y controls for microscopic adjustments
  • Four large-diameter, plan-achromatic BD objective lenses provide increased field-of-view and high resolutions.
  • Use a combination of brightfield, darkfield, and simple polarization to bring out complex details such as stress in metal and other materials.
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.