ME600 Large-format Metallurgical Trinocular Compound Microscope 50X-2500X w/Darkfield and Polarizat

  • Mfr # ME600TZC-5MA

  • Zoro # G016351162


product price: $12,874.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME600TZC-5MA
Zoro #
G016351162
UPC #
-
Country of Origin
China

Description

ME600 Series Large-format Metallurgical Trinocular Compound Microscope 50X-2500X Magnification with Darkfield and Polarization + 5MP USB Camera. This is an advanced brightfield, darkfield and polarizing metallurgical microscopy system with 5MP USB2.0 digital image system that is compatible with compatible with Windows XP/Vista/7/8, Mac OS X and Linux. The microscope comes with a quintuple nosepiece, five infinity Plan objectives and a powerful 100W reflected Kohler illumination system, providing brightfield, darkfield and polarizing features. It offers nine metallurgical magnification settings 50X, 100X, 125X, 200X, 250X, 500X, 1000X, 1250X & 2500X. The color digital image system captures 5MP high resolution microscope images and displays them as full-screen live videos on your computer screen. Its built-in reduction lens gives your computer screen the same field of view images as those seen through the microscope eyepieces. With the included user-friendly software, you can process and edit microscope images in a manner similar to PhotoShop. You can capture still images, record videos, and stream live videos on your PC or Apple computer. You can make measurements across images for lengths, angles, areas, etc. and save them in BMP, TIFF, JPG, PICT, PTL or other formats. This microscopy system is perfect for metallurgical labs and foundries for silicon wafer inspection, integrated circuit examination, quality control and R&D applications. It is an ideal instrument for metallurgical, mineral and crystal identification. Features: A brightfield, darkfield and polarizing metallurgical microscopy system with 100W Kohler illumination Color corrected infinity optical system CCIS 5MP High resolution, high quality, color USB2.0 digital image system Captures still images, records videos and streams live videos on your PC screen and Apple computer Saves still images in BMP, TIFF, JPG, PICT, PTL or other formats Measures lengths, angles, areas and etc. across images Edits images on your computer in a manner similar to PhotoShop User-friendly software compatible with Windows 2000/XP/Vista/7/8 and Mac OS 10.6 & up Built-in reduction lens provides the same field of view on screen as through eyepieces Fast USB2.0 connection and easy installation 25 degree inclined 360 degree rotatable gemel trinocular head with vertical image 100% prismatic rate Quintuple nosepiece with brightfield BF and darkfield DF Five infinity PLAN Achromatic objectives included Eyepiece with


  • Designed for manufacturing, QC, and materials analysis, this large format microscope provides multiple observation methods including brightfield, darkfield, and simple polarization.
  • Four large-diameter, plan-achromatic and semi-apochromatic BD objective lenses and two sets of eyepieces provide increased field-of-view and high resolutions at magnifications from 50X to 2500X.
  • Use a combination of brightfield, darkfield, and simple polarization to bring out complex details such as stress in metal and other materials.
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Includes a 5MP USB 2.0 camera and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.