Zoro Homepage

ME600 Large-format Metallurgical Trinocular Compound Microscope 50X-2500X w/Darkfield, Polarization

  • Mfr # ME600TZC-HD205

  • Zoro # G916351088


product price: $12,807.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME600TZC-HD205
Zoro #
G916351088
UPC #
-
Country of Origin
China

Description

ME600 Series Large-format Metallurgical Trinocular Compound Microscope 50X-2500X Magnification with Darkfield, Polarization and 1080p HDMI Camera with Wi-fi. This is an advanced brightfield, darkfield and polarizing metallurgical microscopy system with 1080p WiFi digital camera. The microscope comes with a quintuple nosepiece, five infinity Plan objectives and a powerful 100W reflected Kohler illumination system, providing brightfield, darkfield and polarizing features. It offers nine metallurgical magnification settings 50X, 100X, 125X, 200X, 250X, 500X, 1000X, 1250X & 2500X. The 1080p camera can be connected to an HDMI monitor or TV for live 1080p video at a super-smooth 60fps. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. This microscopy system is perfect for metallurgical labs and foundries for silicon wafer inspection, integrated circuit examination, quality control and R&D applications. It is an ideal instrument for metallurgical, mineral and crystal identification. Features: A brightfield, darkfield and polarizing metallurgical microscopy system with 100W Kohler illumination Color corrected infinity optical system CCIS Captures still images, records videos and streams live videos on your PC screen and Apple computer Saves still images in BMP, TIFF, JPG, PICT, PTL or other formats Measures lengths, angles, areas and etc. across images Built-in reduction lens provides the same field of view on screen as through eyepieces 25 degree inclined 360 degree rotatable gemel trinocular head with vertical image 100% prismatic rate Quintuple nosepiece with brightfield BF and darkfield DF Five infinity PLAN Achromatic objectives included Eyepiece with 0.1mm micrometer and cross hair included 100 Watt halogen reflected EPI-illumination system Digital controlled intensity adjustment and light reset Nine metallurgical magnification settings: 50X, 100X, 125X, 200X, 250X, 500X, 1000X, 1250X & 2500X Two sets of high point Plan eyepieces included 6" extremely large mechan


  • Designed for manufacturing, QC, and materials analysis, this large format microscope provides multiple observation methods including brightfield, darkfield, and simple polarization.
  • Four large-diameter, plan-achromatic and semi-apochromatic BD objective lenses and two sets of eyepieces provide increased field-of-view and high resolutions at magnifications from 50X to 2500X.
  • Use a combination of brightfield, darkfield, and simple polarization to bring out complex details such as stress in metal and other materials.
  • The infinity-corrected optical system eliminates certain optical errors when using filters and other in-line components, ensuring highly-precise images.
  • Includes a 1080p HDMI camera for real-time monitoring and recording, with wi-fi connectivity for use with PC, Mac, and Linux.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.