Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Monocular Stereo Microscope 20X & 50X Magnification with Pen Light

  • Mfr # H250

  • Zoro # G816356978


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H250
Zoro #
G816356978
UPC #
-
Country of Origin
China

Description

H250 Series Measuring Monocular Stereo Microscope 20X & 50X Magnification with Pen Light. This is a brand new advanced shop measuring microscope that offers 20X & 50X magnification settings. Combining compact design and precision optics, it is an ideal shop tool. This microscope has exceptional lens and gives clear images with flat field of view. WF10X eyepiece with direct reading reticle no calibration required shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile. This microscope system offers high quality clear images and unbeatable low price. Features : An advanced shop measuring microscope offers 20X & 50X magnification settings. Built-in scale showing millimeters 0.1mm Graduation. Adjustable pen light. Full metal body. Manufactured under ISO 9001 Quality Control Standard. Excellent. Specifications : Total Magnification: 20X & 50X Power of Eyepiece: 10X Power of Objectives: 2X & 5X Reading Graduation: 0.05mm & 0.02mm under 20X & 50X, respectively Field of View: 9mm under 20X Focusing Range: 30mm Diameter of Viewing Field: 17mm Reticle of Eyepiece: 0.1 micrometer Illumination System: pen lamp with two AA batteries Overall Size: 65mm 2-1/2" base diameter x 250mm 9-7/8" height Shipping List : One Shop Microscope Body One Widefield 10X Eyepiece with Reticle Graduated in 100 Units One 2X Achromatic Objective One 5X Achromatic Objective One Pen Light User's Manual Download Shipping Weight: 8 lbs


  • 20X & 50X high quality widefield shop microscope
  • Precise optics with measuring reticle offer clear images
  • Combines compact design and precise optics together
  • Portable pen light powered by batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.