Zoro Homepage

Measuring Monocular Stereo Microscope 20X Magnification with Pen Light

  • Mfr # H20

  • Zoro # G916356816


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H20
Zoro #
G916356816
UPC #
-
Country of Origin
China

Description

H20 Series Measuring Monocular Stereo Microscope 20X Magnification with Pen Light. This is a brand new 20X stand or shop microscope. Combining compact design and precise optics, it is an ideal shop tool. It has exceptional lens and gives clear images with flat field of view. WF10X eyepiece with direct reading reticle no calibration required shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile. Features : Great shop microscope for viewing and measuring! Adjustable focusing 20X stand microscope. Eyepiece with measuring reticle graduated in 100 units. 50mm graduated total measuring length. Each graduation represents 0.01 unit. Battery powered versatile pen light. High quality precise optical glass lenses. Full metal body construction. Manufactured under ISO 9001 Quality Control Standard. Excellent. Specifications : Total Magnification: 20X Objective: 2X Eyepiece: 10X Focusing Range: 30mm Diameter of Viewing Field: 17mm Reticule of Eyepiece: 0.01 unit Illumination System: pen lamp powered by two AAA batteries Overall Size: 2-1/2" base diameter x 8-1/4" height Shipping List : One Shop Microscope Body One Widefield 10X Eyepiece with Reticle Graduated in 100 Units One 2X Achromatic Objective One Pen Light User's Manual Download Shipping Weight: 8 lbs


  • 20X high quality widefield shop microscope
  • Precise optics with measuring reticle offer clear images
  • Combines compact design and precise optics together
  • Portable pen light powered by batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.