Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Monocular Stereo Microscope 50X Magnification with Pen Light

  • Mfr # H50

  • Zoro # G616357335


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H50
Zoro #
G616357335
UPC #
-
Country of Origin
China

Description

H50 Series Measuring Monocular Stereo Microscope 50X Magnification with Pen Light. This measurement microscope provides a simple tool for making precise optical measurements. This model uses a 10X eyepiece with a 100-graduation reticle, and a 5X achromatically-corrected objective lens. A removable pen-light can be positioned to provide illumination when needed. Rack-and-pinion focusing allows you to make precise focus adjustments to guarantee correct measurements. Features: 50X total magnification Interchangeable eyepieces and objective lenses Optional lenses available for different magnifications 100-graduation reticle can be calibrated against fine-resolution rulers for precise measurements Specifications: Eyepiece Magnification: 10X Objective Lens Magnification: 5X Reticle Coarse Graduations:10 Reticle Sub-graduations:10 Focusing Range: 30mm Field-of-View: 0.31mm Light-source: Pen light 2 x AAA batteries required Dimensions: 8.25" x 2.5" Contents: One microscope body One 10X eyepiece with graduated reticle One 5X achromatic objective lens One pen light One magnetic closure storage box Two AAA batteries NOT included


  • 50X high quality widefield shop microscope
  • Precise optics with measuring reticle offer clear images
  • Combines compact design and precise optics together
  • Portable pen light powered by batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.