Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Stage for M148, M149, M150, M152, M158 Series Microscopes

  • Mfr # MS90

  • Zoro # G404197358


product price: $35.15
/ea

Key Features

Length
6.69
Height
2.36
Width
5.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90
Zoro #
G404197358
UPC #
608729743521
Country of Origin
China

Dimensions

Length
6.69
Height
2.36
Width
5.91

Details

Item
other

Description

This is a graduated mechanical-stage attachment for AmScope microscopes, including M148, M149, M150, M152, M158 (single light only). It holds standard microscope slides. It has a center mount screw with two locating pins at 1-3/8" (35mm) apart. Its travel ranges are 1.2" (30mm) and 2.0" (50mm).

Features & Specifications:

  • Two Locating Pins: 1-3/8" (35mm) apart
  • Travel Range: 1.2" (30mm) and 2.0" (50mm)

    • This is a brand new mechanical stage for AmScope microscopes: M148, M149, M150, M152, M158 (single light only).
    • Two Locating Pins: 1-3/8" (35mm) apart
    • Travel Range: 1.2" (30mm) and 2.0" (50mm)
    • 1-Year Warranty
    • Unbeatable Low Price

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.