Zoro Homepage

Microscope Foldable Eyepiece Eye Guards

  • Mfr # EG-SM

  • Zoro # G904197247


product price: $21.79
/ea

Key Features

Length
9
Height
1.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-SM
Zoro #
G904197247
UPC #
13964560732
Country of Origin
China

Dimensions

Length
9
Height
1.5
Width
7

Details

Item
eye guard

Description

This is a pair of brand-new eye guards that fit all AmScope SW, SM, and ZM series stereo microscopes. Eye guards are used to block ambient stray light, making images more clear when using your microscope.Theyfit any eyepieces with 33 - 35mm O.D. and are foldable for different applications. They are also made with a softerrubbermaking itmuch morecomfortable when viewing specimens for long periods of time.


Features & Specifications :


  • Eye guards for 33-35mm O.D. Eyepieces

  • Fitting AmScope SW, SM and ZM Series Stereo Microscopes


  • This eye-guards fit all AmScope SW, SM and ZM series stereo microscopes. They fit any eyepieces with 33 - 35mm O.D..
  • They are foldable for different applications.
  • Eye-guards for 33-35mm O.D. Eyepieces
  • Fitting AmScope SW, SM and ZM Series Stereo Microscopes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.