Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope Immersion Oil 1/4 Oz Type B with Kimwipes, 72 Slides & 100 Coverslips

  • Mfr # MLB-WPKIM-72P100S22

  • Zoro # G604197349


product price: $49.75
/ea

Key Features

Length
10
Height
3.5
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB-WPKIM-72P100S22
Zoro #
G604197349
UPC #
840979103261
Country of Origin
China

Dimensions

Length
10
Height
3.5
Width
9

Details

Item
immersion oil

Description

This item contains 1/4 Oz (7ml) Type B immersion oil, 280 Kimwipes wipers, pre-cleaned 72 blank slides and 100 coverslips.
Type B immersion oil, generally used with a microscope objectives for better microscopy images. A drop of immersion oil between the slide and condenser, and between the slide and objective lens, provides a distortion-free path for light. Safe for all lenses, this medium-viscosity immersion oil is slightly thicker than Type A. The refractive index is 1.5150, the same as that of glass. It is supplied in a bottle with applicator tip so no pipet is necessary and can be easily cleaned from slides with a bit of xylene on a lens tissue.
Features & Specifications:
Microscopes Immersion Oil, Type B
Refractive index ND=1.515
Volume: 1/4 Oz (7ml)
Standardized at 23'C
Storage: 4' to 40'C
Meets ISO-8036/1
Safe for all lenses
Immersion oil for any microscopes
For laboratory use only
How to clean microscopes immersion oil? If you are using a 100X objective with immersion oil, just simply "swipe" the excess oil off the lens with the Kimwipes wipers included after use. Occasionally dust may build up on the lightly oiled surface so if you wish to completely remove the oil then you must use an oil soluble solvent. For the Type A or B immersion oil, you can use Naptha, Xylene, or turpentine (AmScope Model # CLS). Use very small amounts on a Kimwipes wiper. Do not use water, alcohol or acetone as the oil is insoluble to these solvents. Consult the MSDS info that is supplied with your immersion oil to see what solvents are recommended. To remove other oily substances, we recommend using AmScope's 3-in-1 high-performance cleaning kit or the detergent called Wisk and prepare a solution of 1 part Wisk to 100 parts water.


  • A kit for better microscopy images
  • 1/4 Oz (7ml) Type B immersion oil
  • 280 Kimwipes wipers
  • 72 Pre-cleaned blank slides
  • 100 Pre-cleaned coverslips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.