Zoro Homepage

Microscope Maintenance Kit - Type A & B Immersion Oils and Kimwipes Wipers

  • Mfr # MLAB-KIM

  • Zoro # G204197374


product price: $50.85
/ea

Key Features

Length
10
Height
3.5
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLAB-KIM
Zoro #
G204197374
UPC #
840979103841
Country of Origin
China

Dimensions

Length
10
Height
3.5
Width
9

Details

Item
immersion oil

Description

This kit includes two types of immersion oil: one with ultra-low viscosity to prevent air-bubble formation, and one with higher viscosity for prolonged use. For cleanup, the soft, anti-static, low-lint task wipers will clean your lenses in a jiffy, without abrasion.
Features :
Low-lint cleaning wipes
Ultra-low viscosity immersion oil: Type A
Medium viscosity immersion oil: Type B
Specifications :
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Packing List :
1 1/4 Oz Type A immersion oil
1 1/4 Oz Type B immersion oil
1 280-ct box of task Kimwipes wipers
Shipping weight: 1 lb


  • A professional maintenance kit with two types of immersion oil and wipers
  • 1/4 Oz Type A ultra-low viscosity immersion oil for better microscopy images and preventing air-bubble formation
  • 1/4 Oz Type B medium viscosity immersion oil for better microscopy images and prolonged use
  • 280 Soft, anti-static, anti-lint task Kimwipes wipers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.