Zoro Homepage

Microscope Operation & Maintenance Kit - Immersion Oil, Wipers & Optical Lens Cleaner

  • Mfr # MLAB-CLS-KIM

  • Zoro # G304197366


product price: $64.25
/ea

Key Features

Length
10
Height
3.5
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLAB-CLS-KIM
Zoro #
G304197366
UPC #
840979103858
Country of Origin
China

Dimensions

Length
10
Height
3.5
Width
8

Details

Item
immersion oil

Description

This operation and maintenance kit is what you'll need to keep your microscope optical lenses working and clean. It includes two types of immersion oil for high magnification power objectives: one with ultra-low viscosity to prevent air-bubble formation, and one with higher viscosity for prolonged use. To clean your optics, especially after oil-use, Sparkle gets the job done and prevents static. The soft, anti-static, lint-preventing task wipers will clean your lenses in a jiffy, without abrasion.
Features :
A professional operation and cleaning kit for microscopes, cameras, laptops, etc., no water marks left, non-corruptive
Type A and B immersion oils; Safe for all lenses
Safe for all optical lenses of microscopes and cameras; no harm to lens coatings
Low-lint dedicate task wipes
Specifications :
Type A and B immersion oils; volume: 1/4 Oz (7ml); refractive index: ND=1.515; meets ISO-8036/1; Standardized at 23'C
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Optics cleaning liquid (glycol): 59.2ml
Packing List :
1 1/4 Oz Type A immersion oil
1 1/4 Oz Type B immersion oil
1 280-ct box of task Kimwipes wipers
1 Cleaning liquid for optics
Shipping weight: 1.5 lb


  • A professional operation and maintenance kit for microscope objectives
  • 1/4 Oz Type A ultra-low viscosity immersion oil for better microscopy images and preventing air-bubble formation
  • 1/4 Oz Type B medium viscosity immersion oil for better microscopy images and prolonged use
  • Optical lens cleaner, especially great for cleaning immersion oil from objectives
  • 280 Soft, anti-static, anti-lint task Kimwipes wipers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.