Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope Slide Wooden Box (100 Slide Capacity)

  • Mfr # PS100-WB

  • Zoro # G405658209


product price: $40.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS100-WB
Zoro #
G405658209
UPC #
608729748359
Country of Origin
China

Description

This slide box is perfect for storage or transportation of 100 piece standard size (3" x 1" or 25.4mm x 76.2mm) slides. Solid wood box securely holds slides in grooved slots. The box is secured with a rust-resistant metal clasp and two hinges. Each slot is numbered to correspond to the slide inventory sheet on the bottom of the box. Measures 8.9" length by 7.5" width by 1.3" height.


  • This slide box is perfect for storage or transportation of 100 piece standard size (3" x 1") slides
  • Solid wood box securely holds slides in grooved slots
  • Secured with a rust-resistant metal clasp and two hinges
  • Measures 8.9" length by 7.5" width by 1.3" height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.