Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope Slides Plastic Storage Container - Holds up to 50 Slides

  • Mfr # PS50-PBC

  • Zoro # G805658175


product price: $21.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS50-PBC
Zoro #
G805658175
UPC #
840979104169
Country of Origin
China

Description

This slide box is perfect for storage or transportation of 50 piece standard size (3" x 1" or 25.4mm x 76.2mm) slides. Solid plastic box securely holds slides in grooved slots. Measures 7.125" length by 3.25" width by 1.25" height. Slides not included


  • This slide box is perfect for storage or transportation of 50 piece standard size (3" x 1") slides
  • Solid plastic box securely holds slides in grooved slots
  • Measures 7.125" length by 3.25" width by 1.25" height.
  • Slides not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.