Zoro Homepage

Microscope Slides Single Depression Concave Pack of 12

  • Mfr # BS-C12

  • Zoro # G704195719


product price: $25.19
/ea

Key Features

Height
1
Length
9
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-C12
Zoro #
G704195719
UPC #
608729748724
Country of Origin
China

Dimensions

Height
1
Length
9
Width
7

Details

Item
slide

Description

This item contains 12 pieces of clear single depression concave slide. Slide size is 1" x 3" x 0.04" (25mm x 75mm x 1mm) thick. The diameter of the concave is 16mm and the depth is 0.5mm.

Features & Specifications:

  • Package: 12 pieces of single depression concave slide
  • Slide Dimensions: 1" x 3" x 0.04" (25mm x 75mm x 1mm)
  • Diameter of Concave Circle: 5/8" (16mm)
  • Depth of Concave: 0.5mm
  • Material: premium quality clear glass
  • Slide Edges: precision ground and polished

    • This item contains 12 single depression concave slides
    • Slide size is 1" x 3" x 0.04" (25mm x 75mm x 1mm)
    • Concave size on the slide is 5/8" (16mm) diameter and 0.5mm depth
    • These slides are premium quality glass
    • This item is precision ground and polished with smooth edges

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.