Microscope Stage Precise Temperature Control Slide Warmer
Mfr # TCS-200
Zoro # G316377824
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS-200
Zoro #
G316377824
UPC #
-
Country of Origin
China
Description
Microscope Stage Precise Temperature Control Slide Warmer. NEW from AmScope, this microscope stage temperature control system ensures accurate, stable thermal control of live biological specimen observations. Ideal for checking semen motility, it is sized specifically for the user's stage warming needs and is adaptable to all brands of biological compound and stereo microscopes. The stage warming deck is made of high-tensile aluminum which maintains a precise, constant temperature of less than ±0.1° C between a set range of 20° C to 52° C. Pre-heating the stage takes 1 to 2 minutes resulting in reaching the constant temperature desired. This stage warmer is ideally suited to maintain stable specimen temperatures while examining or analyzing sperm motility and velocity or other live biological specimens under a microscope. Compatible with microscopes such as the best-selling B120 and T120, newer microscopes like the B110C or B270C, and any microscopes with a standard-sized stage. Features & Specifications : Convenient installation for any standard microscope stage Two LED digital displays and two touchpad buttons on the temperature controller Preset temperature control range: 15 C to 55 C Actual stage temperature: 20 to 52 C Temperature setting increments: 0.1 C Temperature display divisions: 0.1 C Variation between setting and displaying temperature: less than ±0.1 C Dimensions of stage warmer plate: 152mm x 134mm x 3.2mm Dimensions of control unit: 205mm x 150mm x 75mm Power input: 110V/220V Power output: 50W Stage Cord Length: 36 in Two spare fuses Instruction manual Download
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.