Zoro Homepage

Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack

  • Mfr # TS110L-FR

  • Zoro # G005658180


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110L-FR
Zoro #
G005658180
UPC #
608729747369
Country of Origin
China

Description

This table stand with butterfly base, long pillar and focusing rack is for stereo microscopes.


Features & Specifications:


  • A Table Stand with Butterfly-Shape Base and Focusing Rack for Stereo Microscopes

  • Pillar: 15" (380mm) high, 1.25" (32mm) crossing diameter

  • Butterfly Base: 10.5"(long) x 8.25"(max. wide) x 7.25"(min. wide) x 0.75" (thick) solid cast metal

  • Focusing Rack Holder: 76mm in Diameter

  • Shipping Weight: 8 lbs (3.6 kg)

  • Manufactured under ISO 9001 Quality Control Standard


  • Microscope table stand with butterfly base
  • Long Post
  • Focusing rack included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.