Zoro Homepage

Microscope Vinyl Carrying Bag Case (Large)

  • Mfr # CB-B600

  • Zoro # G105659964


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-B600
Zoro #
G105659964
UPC #
13964560473
Country of Origin
China

Description

This vinyl case is designed to carry medium-size microscopes such as our 580, 600, and 690 series. It can be used for carrying the microscope around, or to provide basic protection from the elements and abrasion. The interior features two elastic bands for securing the microscope's arm and base to prevent movement.


Specifications :

  • Material: Vinyl

  • Size: Large

  • Dimension: 12" x 9-1/2" x 22" (300mm x 240mm x 560mm)

  • Net Weight: 2.0 lbs (1.0 kg)

  • Shipping Weight: 8 lbs (4 kg)

    • This vinyl case is designed to carry medium-size microscopes such as our 580, 600, and 690 series.
    • The interior features two elastic bands for securing the microscope's arm and base to prevent movement.
    • Dual zipper sliders allow for quicker opening and closing

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.