Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monocular Compound Microscope 40X-1000X Magnification, Student, Battery Powered + Dual LED Illuminati

  • Mfr # M158C-2L-WF

  • Zoro # G716349537


product price: $301.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-2L-WF
Zoro #
G716349537
UPC #
-
Country of Origin
China

Description

Monocular Compound Microscope 40X-1000X Magnification, Student, Battery Powered + Dual LED Illumination + Wi-Fi 2.0MP Digital Eyepiece Camera. The M158C-2L series microscope has incident and transmitted illumination. Designed for students to learn science, it comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and top & bottom LED lights that use either an outlet adapter included or three AA batteries or re-chargeable batteries. It can view transparent biological slides and/or opaque objects like stamps and coins. It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Digital Imaging Monitor and capture photos and videos with the included 2MP Wi-Fi digital eyepiece camera. Connect directly to the camera from your PC of MAC under the Wi-Fi settings to begin live-viewing specimens. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Contemporary Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish Live viewing using the included 2MP Wi-Fi eyepiece camera High Resolution Offering Sharp Images Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.