Zoro Homepage

Monocular Compound Microscope 40X-1000X Magnification, Student, Portable + Dual Illumination LED + Wi

  • Mfr # VB-M158C-2L-STR-WF

  • Zoro # G516379222


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M158C-2L-STR-WF
Zoro #
G516379222
UPC #
-
Country of Origin
China

Description

Monocular Compound Microscope 40X-1000X Magnification, Student, Portable + Dual Illumination LED + Wi-Fi 2.0MP Digital Eyepiece Camera + Precision Tweezers + Prepared & Blank Slides. The M158C-2L series is the perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an LED illumination system that uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to college. A microscope of this caliber is an excellent instrument for hobbyists. Digital Imaging Monitor and capture photos and videos with the included 2MP Wi-Fi digital eyepiece camera. Connect directly to the camera from your PC of MAC under the Wi-Fi settings to begin live-viewing specimens. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. Features : High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Live viewing using the included 2MP Wi-Fi eyepiece camera Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries Camera Specifications: Sensor Model: Sony IMX307LQR-C Sensor Type: CMOS Sensor Size: 1/2.8" format 5.73mm x 4.30mm Pixels: 2MP Pixel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.