
Monocular Compound Microscope 40X-1000X MagnificationStudent, Battery Powered w/ LED Illumination +
Mfr # M150C-WF
Zoro # G216348863
product price: $272.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M150C-WF
Zoro #
G216348863
UPC #
-
Country of Origin
China
Description
Monocular Compound Microscope 40X-1000X MagnificationStudent, Battery Powered w/ LED Illumination + Wi-Fi 2.0MP Digital Eyepiece Camera. The M150C series is the perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, mechanical stage, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Digital Imaging Monitor and capture photos and videos with the included 2MP Wi-Fi digital eyepiece camera. Connect directly to the camera from your PC of MAC under the Wi-Fi settings to begin live-viewing specimens. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. Features: A great affordable high power student microscope with coarse & fine focusing 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece Mechanical stage for easy control of slide gliding Built-in contemporary led illumination Plain stage with clips and stain resistant finish Fully coated optical system Live viewing using the included 2MP Wi-Fi eyepiece camera High resolution offering sharp images Five levels of magnification: 40x, 100x, 250x, 400x and 1000x Single lens condenser and disc diaphragm Focusing control knobs on both sides Full optical glass elements Precise ground glass lens All metal mechanical components Solid metal frame with stain resistant enamel finish Manufactured under ISO 9001 quality control standard Excellent Specifications: Head: 45 degree inclined monocular Eyepiece: WF10x & 25x Objectives: 4x, 10x, 40x Condenser: single lens with disc diaphragm Stage: mechanical Stage dimension: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Camera Specifications: Sensor Model: Sony IMX307LQR-C Sensor Type: CMOS Sensor Size: 1/2.8" format 5.73mm x 4.30mm Pixels: 2MP Pixel Size: 2.9m x 2.9m Shutter: Electron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.