Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monocular Compound Microscope 40X-1000X MagnificationStudent, Battery Powered w/ Top & Bottom LED +

  • Mfr # M162C-2L-PB10-WM-WF

  • Zoro # G016350097


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M162C-2L-PB10-WM-WF
Zoro #
G016350097
UPC #
-
Country of Origin
China

Description

Monocular Compound Microscope 40X-1000X MagnificationStudent, Battery Powered w/ Top & Bottom LED + Wi-Fi 2.0MP Digital Eyepiece Camera, 10pc Slide Kit, & Microscope Book. This M162C series microscope has both incident and transmitted LED light sources that allow for both the viewing of opaque objects lit from above and the viewing of translucent specimens lit from below. Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces 10X and 25X, 360 degree rotatable monocular head, and coarse & fine focusing. The microscope offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. The light sources use either an outlet adapter included or three AA batteries included. This microscope is perfect for academics in home school for students in elementary to high school. To get things going right out of the box, we've included the book "The World of the Microscope," as well as a 10-piece slide kit with five biological specimens and five blank slides. The picture-filled book will peak the student's interest, and the prepared slides will provide first-hand experience. Digital Imaging Monitor and capture photos and videos with the included 2MP Wi-Fi digital eyepiece camera. Connect directly to the camera from your PC of MAC under the Wi-Fi settings to begin live-viewing specimens. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish Live viewing using the included 2MP Wi-Fi eyepiece camera High Resolution Offers Sharp Images Five Magnifications, 40X, 100X, 250X, 400X, and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Sol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.