
MU 20.0MP USB 3.0 Color CMOS C-Mount Microscope Camera
Mfr # MU2003
Zoro # G416350956
product price: $477.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU2003
Zoro #
G416350956
UPC #
-
Country of Origin
China
Description
MU Series 20.0MP USB 3.0 Color CMOS C-Mount Microscope Camera. The AmScope 20MP MU2003 is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This allows a much higher gain with minimal image-noise. Images can be captured with shorter exposure times and faster framerates. The high-resolution sensor captures incredible detail with accurate colors. This camera pairs especially well with stereo microscopes used for quality control. The included software for Windows allows you to make notes, shapes and watermarks with ease. You can analyze, present, and share images of samples and specimen by simply plugging one end into your computer's USB3.0 port, and the other on your microscope's eye-tube or trinocular port. Featuring built-in C-mount compatibility and 23mm reduction lens adapter, our camera can be attached to any instrument with a C-mount or a 23mm, a 30mm and a 30.5mm photo port. The camera is equipped with CMOS color sensor, and comes with a high-speed USB cord, four mounting sizes 23mm, 30mm, 30.5mm, and C-mount, and instructions. Specifications Sensor Specifications Model AR2020 color Sensor Type CMOS Sensor Optical Format 1/1.8" Active Pixels 20M 5120 x 3840 Pixel Size 1.4m x 1.4m Active Sensor Area 7.17x5.38mm Shutter electronic rolling shutter Sensitivity 8.4-ke/lux.sec Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Binning 1x1, 2x2, 3x3 Video Capture Framerate 20fps @ 5120x384045fps @ 2560x1920 Photo Capture Resolution 5120x38402560x1920 Connectivity USB 3.0 Lens-mount C-mount Compensating Lens 0.5X Power 5VDC 9mA over USB Operating Temperature -10-50°C Operating Humidity 30-80% Software OS Requirements Windows 32/64 bit 8.1/10/11, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 4GB RAM Features Windows Version Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field correction Digital binning Image processing Measurement tools, including lines, arcs, polygons Segmentation and counting tools Image-stitching, extended depth-of-field, HDR Fluorescence color-mapping Mac/Linux Versions Live video preview Captures still images and video Exposure control Color adjustment Measurement tools, including lines, arcs, polygons Content One camera One C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.