Zoro Homepage

MU 6.3MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera w/Reduction Lens

  • Mfr # MU633-BI

  • Zoro # G516350993


product price: $618.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU633-BI
Zoro #
G516350993
UPC #
-
Country of Origin
China

Description

MU Series 6.3MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide. The 6.3MP MU633-BI is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This translates to less image-noise and dark-current while maintaining high speeds. The C-mount connection provides flexibility in usage, including C-mount interfaces, reduction lenses, and adapters for most microscope brands. The included software for Windows, Mac, and Linux provides an imaging solution for photography and videography. The Windows 8.1/10/11 version provides an extensive toolset for image-processing and measurements. A lite version of the application is provided for Mac and Linux. Camera Specifications: Sensor: Sony IMX178 color Sensor Type: BSI CMOS Sensor Size: 1/1.8" 7.37mm x 4.92mm Pixel Size: 2.4m x 2.4m Sensor Pixels: 6.3MP 3072x2048 Sensitivity: 425mv Max Framerates: 30 fps @ 3072x2048, 38fps @ 1536x1024 Binning: 1x1, 2x2 Exposure Time: 0.244ms - 15s Connectivity: USB 3.0 Compatibility: Windows 32/64 bit 8.1/10/11, Mac OSX, Linux Reduction Lens: 0.5X C-mount to 23mm


  • 6.3MP back-illuminated CMOS camera
  • Higher quantum efficiency
  • Multi-platform software solutions
  • Includes calibration slide for on-screen measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.