Zoro Homepage

New Microscope Table Rack Stand with Top & Bottom LED Lights

  • Mfr # TS130R-LED

  • Zoro # G305658163


product price: $683.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS130R-LED
Zoro #
G305658163
UPC #
13964564273
Country of Origin
China

Description

This is a large LED table stand for stereo microscopes. It comes with a LED top and a LED reflect plate bottom light.


Features & Specifications:


  • A Super Large Size Table Stand with two LED Lights for Stereo Microscopes

  • Height of Track Arm: 11.8" (300mm)

  • Tracking Range: 7.9" (200mm)

  • Base Dimension: Width: 11.4"/9.1"(Max:290mm/Min:230mm) depth: 11.8"(300mm)

  • Incident (Top) Illumination: 30 high-intensity LED white-color bulbs

  • LED Reflecting-Plate (Bottom) Illuminator: 3-3/4" (95 mm in diameter) LED reflecting plate

  • Shipping Weight: 15 lbs (7 kg)

  • Manufactured under ISO 9001 Quality Control Standard


  • A Super Large Size Table Stand with two LED Lights for Stereo Microscopes
  • Height of Track Arm: 11.8" (300mm)
  • Tracking Range: 7.9" (200mm)
  • Base Dimension: Width: 11.4"/9.1"(Max:290mm/Min:230mm) depth: 11.8"(300mm)
  • Incident (Top) Illumination: 30 high-intensity LED white-color bulbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.