Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nikon SLR/DSLR Camera Adapter for Microscopes

  • Mfr # CA-NIK-SLR-C30305

  • Zoro # G216357681


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-NIK-SLR-C30305
Zoro #
G216357681
UPC #
-
Country of Origin
China

Description

Nikon SLR/DSLR Camera Adapter for Microscopes. This is a brand new Nikon SLR/DSLR Camera adapter for microscopes. With two adapters included, it offers three mounting sizes on microscope side, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes. Features & Specifications: Compatible with Nikon F-Mount SLR and DSLR cameras which support non-CPU lensesMagnification Power: 2XMaterial: metalMounting Size on Microscope Side: 23.2mm, 30mm and/or 30.5mmAdapters Included: two adapters converting 23.2mm to 30mm and 30.5mmT-mount Connection Standard 23.2mmWork on Monocular Eye Tube, Binocular Eye Tube or Trinocular Photo/Video PortManufactured under ISO 9001 Quality Control Standard


  • This is a brand new Nikon SLR/DSLR Camera adapter for microscopes.
  • Compatible with Nikon SLR/DSLR cameras including D40, D40X, D50, D60, D70, D70S, D80, D90, D100, D200, D300, D300S, D3000, D3100, D3200, D3300, D5000, D5100, D5200, D5300, D5500, D7000, D7100, D7200, (except G series)
  • Magnification Power: 2X
  • Material: metal
  • Mounting Size on Microscope Side: 23.2mm, 30mm and/or 30.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.