NM-2 Zoom Trinocular Stereo Microscope 10X-45X Magnification on Pillar Stand with LED Light

  • Mfr # NM-2T

  • Zoro # G316350919


product price:  $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-2T
Zoro #
G316350919
UPC #
-
Country of Origin
China

Description

NM-2 Series Zoom Trinocular Stereo Microscope 10X-45X Magnification on Pillar Stand with LED Light. The NM-2T is a pillar-mounted trinocular stereo microscopy system with reflected and transmitted lighting. The pillar offers flexibility in positioning the focusing rack for a wider range of movement. The microscope provides 1X to 4.5X zoom-objective magnification, with 10X to 45X magnification when used with the 10X eyepieces. With 120mm working-distance, there is ample room for hands-on applications, such as soldering and dissection. A collar-mounted 3W LED provides incident illumination, while a sub-stage 1W LED provides transmitted illumination. A C-mount photo-port provides a stable, top-mounted platform for attaching a C-mount camera. An optional 23mm/30mm adapter AD-C23 can be used for reduction lenses or eyepieces. Specifications: Head Type: trinocular stereo Interpupillary Adjustment Range: 55-75mm Objective: 1X-4.5X zoom Photo-port: Threaded C-mount Working Distance: 4.725in 120mm Eyepieces: 10X FN22 Plan Focus Control: coarse Pillar Height: 11.8in 300mm Pillar Travel Range: 7.5in 190mm Reflected Light-source: 3W LED Transmitted Light-source: 1W LED Packing List: One Trinocular Stereo Zoom Head One Pair of 10X Eyepieces One Pair of Eye-guards One LED Top-Light One Pillar Stand with LED Illumination One Focusing Rack One Pair of Stage-Clips One Dust Cover One Power Cord


  • Super widefield optical system offers crisp clear stereo images
  • Both top and bottom LED illumination
  • 10X-45X Continuous zoom magnification power
  • Large working distance and field of view
  • C-mount photo-port for adding camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.