Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Objective Lenses for DM756 Digital Microscopes

  • Mfr # AL050-DM756

  • Zoro # G805659943


product price: $53.55
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
AL050-DM756
Zoro #
G805659943
UPC #
195585853032
Country of Origin
China

Description

The AL-DM756 series lenses are designed specifically for our DM756 digital microscopes. The modular design of the microscope allows for various objective lenses to be used to suit changing magnification requirements. Lower magnifications will benefit larger subjects which require a greater field-of-view, while higher magnifications provide improved detail of smaller subjects. While the microscope's standard 0.7X-5X magnification range is optimal for covering common use-cases, these lenses offer the flexibility to expand the coverage when needed.


AL-DM756 Objective Lenses

  • Microscope Lens Specifications:
  • Model: AL050-DM756 | Lens Magnification: 0.5X | Modified Zoom Range: 0.35X–2.8X | Working Distance: 160mm | Numerical Apertures: 0.009–0.046
  • Model: AL075-DM756 | Lens Magnification: 0.75X | Modified Zoom Range: 0.525X–4.2X | Working Distance: 105mm | Numerical Apertures: 0.013–0.069
  • Model: AL100-DM756 (included with microscope) | Lens Magnification: 1X | Modified Zoom Range: 0.7X–5.6X | Working Distance: 80mm | Numerical Apertures: 0.018–0.092
  • Model: AL150-DM756 | Lens Magnification: 1.5X | Modified Zoom Range: 1.05X–8.4X |Working Distance: 51.5mm |Numerical Apertures: 0.026–0.138
  • Model:AL200-DM756 | Lens Magnification: 2X | Modified Zoom Range: 1.4X–11.2X | Working Distance: 37.5mm |Numerical Apertures: 0.035–0.182
  • Attaches to the DM756 microscope to modify its built-in zoom magnification by a factor of 0.5X
  • Decreases the magnification range to 0.35X-2.8X
  • Increases the working distance to 165mm to provide more room for hand-on work
  • Doubles the field-of-view, making it ideal for larger objects