Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Darkfield Condenser for 120 & 620 Compound Microscopes

  • Mfr # DK-OIL120

  • Zoro # G816361798


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-OIL120
Zoro #
G816361798
UPC #
-
Country of Origin
China

Description

Oil Darkfield Condenser for 120 & 620 Series Compound Microscopes. The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis. This darkfield condenser is designed for use with immersion oil. The 1.36 maximum numerical aperture will accommodate higher-magnification objective lenses with numerical apertures up to 1.25. However, it is recommended to use objective lenses with numerical apertures at or below 1.0 for true darkfield. Objective lenses designed for darkfield, such as those with iris-control like our PA100X-IRIS, are recommended for high magnifications. As well, magnifications of 10X and below may experience vignetting, in which case a dry condenser is preferable. This condenser is designed to work with compound microscopes with a 37mm bottom-mount condenser holder. Compatible models include: B020, B120, B360, M620, T120, T360. Note: the field lens for the transmitted light-source may need to be removed to change the condenser. Condenser Compatibility Condenser Mount bottom mount Mounting Diameter 37mm Model Compatibility B020, B120, B360, M620, T120, T360 Condenser Specifications Numerical Aperture 1.25-1.36 Immersion Medium oil Centerable Optics No


  • This high quality oil immersion darkfield condenser fits industry standard compound microscopes with mounting size 37mm in diameter
  • Darkfield Condenser: Oil
  • Mounting Size: 37mm
  • NA: 1.36-1.25
  • Shipping Weight: 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.