Oil Darkfield Condenser for B660, B690, T660 & T690 Microscopes

  • Mfr # DK-OIL200

  • Zoro # G116361863


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-OIL200
Zoro #
G116361863
UPC #
-
Country of Origin
China

Description

Oil Darkfield Condenser for B660, B690, T660 & T690 Series Microscopes. The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis. This darkfield condenser is designed for use with immersion oil. The 1.36 maximum numerical aperture will accommodate higher-magnification objective lenses with numerical apertures up to 1.25. However, it is recommended to use objective lenses with numerical apertures at or below 1.0 for true darkfield. Objective lenses designed for darkfield, such as those with iris-control like our PA100X-IRIS, are recommended for high magnifications. As well, magnifications of 10X and below may experience vignetting, in which case a dry condenser is preferable. The condenser has two centering screws for properly aligning the illumination halo. This allows you to optimize the lighting on microscopes that do not have centerable condenser-holders. This condenser is designed to work with compound microscopes with a 37mm front-mount condenser holder. Compatible models include: B660, B690, T660, T690, FM690 Condenser Compatibility Condenser Mount front mount Mounting Diameter 37mm Model Compatibility B660, B690, T660, T690, FM690 Condenser Specifications Numerical Aperture 1.25-1.36 Immersion Medium oil Centerable Optics Yes


  • This is a high quality oil immersion darkfield condenser for AmScope B660, B690, T660 & T690 series compound microscopes.
  • Darkfield Condenser: Oil
  • NA: 1.36-1.25
  • Shipping Weight: 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.