Zoro Homepage

OMAX 0.7X-4.5X Lateral Zoom Industrial Inspection Microscope

  • Mfr # H745L

  • Zoro # G516357329


product price: $681.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H745L
Zoro #
G516357329
UPC #
-
Country of Origin
China

Description

OMAX 0.7X-4.5X Lateral Zoom Industrial Inspection Microscope. The H745L provides a unique solution for inspection applications which require a different view. The 0.7X-4.5X zoom objective lens is mounted horizontally to view objects which cannot be laid flat, or would simply benefit from being viewed laterally. The microscope is designed for use with C-mount cameras, making it perfect for capturing photos or videos using our wide range of microscopy cameras. A built-in 0.5X reduction lens optimizes the field of view for 1/2" format cameras. To complement the precision optics, mechanical movement allows for precision positioning of the lens and the subject. Symmetrical knobs allow you to adjust the height of the lens, and a 2-layer mechanical stage provides precision control over the subjects position. The unique orientation of the lens and stage allow for virtually any lighting scenario. Illuminators can be used from the front, rear, or any side to provide optimal lighting to bring out the necessary details. Specifications Optical System Finite-conjugate Working Distance 95mm Objective 0.7X-4.5X continuous zoom Camera Mount C-mount, 0.5X integrated reduction Stage Design Double-layer mechanical Stage Dimensions --> X-Y Translation Range 70mm x 32mm Stand Base Dimensions 38cm x 26cm Packing List: Zoom objective Base with stage and objective holder Dust cover Lens cleaning paper


  • A unique solution with a different perspective. This microscope allows you to view objects through a laterally mounted lens.
  • The 0.7X-4.5X precision zoom lens provides a seamless magnification range using highly corrected optics for incredibly sharp images.
  • The 0.5X C-mount interface is designed for a wide range of microscopy cameras, and optimized for 1/2†format sensors.
  • Rack-and-pinion mechanics for precise adjustments of the lens and stage positions
  • Great for freestanding and oddly-shaped objects
  • Allows the subject to be illuminated from angles impossible with other microscopes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.