Zoro Homepage

OMAX 12X42 Lightweight Roof Prism Binoculars

  • Mfr # BN12X42-R02

  • Zoro # G416323233


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN12X42-R02
Zoro #
G416323233
UPC #
-
Country of Origin
China

Description

OMAX 12X42 Lightweight Roof Prism Binoculars. 12X42 Roof Prism Binoculars Whether youre heading out to a sporting event or spending a day communing with nature, these 12X42 binoculars are an ideal companion. Theyre light enough to forget youre carrying them, but the high quality optics will make you happy you are. Roof Prism Design BaK4 Prisms These binoculars use a roof-prism design which allows for large apertures and high magnifications in a more compact form compared to Porro-prism models. The 42mm objective lenses and high-clarity BaK4 prisms gather and transmit light with superior efficiency. The optical elements are multi-coated to reduce glare, and improve sharpness and color. Fully Multi-Coated Optics Optical elements have been multi-coated using broadband and color-specific layers to reduce internal reflections and improve light transmittance. This results in brighter images with more accurate colors. Additional Features: Adjustable eyecups can be used to cut down on glare. The right tube has a dioptric adjuster to ensure proper focus for both eyes. Removable caps are included for the objective lenses and eyepieces. Strap locks allow the use of a neck strap. Specifications Prisms BaK4 Roof Prism Magnification 12X Objective Diameter 42mm Field of View 114m @ 1000m Contents Binoculars Ocular and objective caps One case with shoulder strap One neck strap


  • 12X magnification using 42mm objective lenses to gather more light
  • High-clarity BAK4 prisms improve light transmission
  • Adjustable eyecups can be used to block out ambient light
  • Designed for travel: great binoculars for birding watching, stargazing, traveling and sports events

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.