
OMAX 12X42 Waterproof Roof Prism Binoculars
Mfr # BN12X42-R01W
Zoro # G416323240
Specifications
Product Information
Description
OMAX 12X42 Waterproof Roof Prism Binoculars. OMAX Sport Optics Waterproof Binoculars Get out of the lab and into the world. These OMAX 12X42 binoculars are built for trekking. The rugged, lightweight design makes these perfect for throwing in your pack before heading up the mountain, down the river, or wherever you find yourself heading. The barrels are contoured for comfort and rubberized for a sure grip. Nitrogen-filled and weather-sealed, these binoculars will continue performing in wet environments without fogging. Roof Prism Design BaK4 Prisms These binoculars use a roof-prism design which allows for large apertures and high magnifications in a more compact form compared to Porro-prism models. The 42mm objective lenses and high-clarity BaK4 prisms gather and transmit light with superior efficiency. The optical elements are multi-coated to reduce glare, and improve sharpness and color. Fully Multi-Coated Optics Optical elements have been multi-coated using broadband and color-specific layers to reduce internal reflections and improve light transmittance. This results in brighter images with more accurate colors. IPX7 Waterproof The tubes are waterproofed and nitrogen-filled to prevent air or moisture from enetering. This will keep the lenses from fogging up when used in humid environments. Additional Features: Adjustable eyecups can be used to cut down on glare. The right tube has a dioptric adjuster to ensure proper focus for both eyes. Removable caps are included for the objective lenses and eyepieces. Strap locks allow the use of a neck strap. Specifications Prisms BaK4 Roof Prism Magnification 12X Objective Diameter 42mm Field of View 114m @ 1000m
- 12X magnification using 42mm objective lenses to gather more light
- High-clarity BAK4 prisms improve light transmission
- Waterproof seals and nitrogen-filled barrels keep water out and prevent fogging
- Adjustable eyecups can be used to block out ambient light
- Designed for travel: great binoculars for birding watching, stargazing, traveling & sports events
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.