Zoro Homepage

OMAX 1.3MP USB 2.0 Digital Eyepiece Camera for Microscopes

  • Mfr # A3513S

  • Zoro # G216348962


product price: $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3513S
Zoro #
G216348962
UPC #
-
Country of Origin
China

Description

OMAX 1.3MP USB 2.0 Digital Eyepiece Camera for Microscopes. OMAX digital eyepiece cameras provide a compact, lightweight solution for capturing photos and videos with your microscope. These models are UVC-compatible, so they can be used with a wide range of imaging and video-conferencing software on multiple operating systems including Windows, Mac OS, and Linux. This simple yet amazing feature allows you to stream images from a microscope to remote viewers. On top of that, these cameras work with the same imaging software as our other A35 series cameras, providing an extensive set of tools for general microscopy. The A3513S uses a 1.3MP color CMOS sensor to produce up to 1280x1024 resolution. The camera can fit 23mm ocular tubes and photo ports, or larger ports using the included 30mm and 30.5mm adapters. Since the USB connection is used for data and power, only a single cable is needed. Specifications Sensor Sensor Model --> Sensor Type CMOS color Sensor Size 1/3" format 4.61mm x 3.69mm Pixels 1.3M Pixel Size 3.6m x 3.6m Shutter Electronic Rolling shutter Sensitivity --> Camera Frame Rates 7.5fps @ 1280x102412.5fps @ 1024x76812.5fps @ 800x600 Connectivity USB 2.0 Mounting Size 23mm Compensating Lens - Power 5V over USB Dimensions 27.2mm x 40mm Operating Temperature -10-50°C Operating Humidity 30-80% Software OS Requirements Windows 32/64 bit XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Recommendations Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB 2.0 Features Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Image processing Measurement tools, including lines, arcs, polygons Contents: One digital camera One USB cable One 23mm to 30mm sizing adapter One 23mm to 30.5mm sizing adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.