Zoro Homepage
This item is Discontinued.
Amscope OMAX 40X-1600X Professional PLAN Lab Trinoclar Compound Microscope with Mechanical Stage Sale M834PLAN

OMAX 40X-1600X Professional PLAN Lab Trinoclar Compound Microscope with Mechanical Stage Sale (Discontinued)

  • Mfr # M834PLAN
  • Zoro # G616360809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M834PLAN
Zoro #
G616360809
UPC #
-
Country of Origin
China

Description

OMAX 40X-1600X Professional PLAN Lab Trinoclar Compound Microscope with Mechanical Stage Sale. This is an advanced trinocular Siedentopf compound microscope with 4 PLAN objectives and the power range from 40X to 1600X. It comes with trinocular viewing head, body frame, quadruple reversed nosepiece, four PLAN objectives, large double layer mechanical stage with slide clips and variable intensity halogen transmitted illumination system. The trinocular port is easy to mount photo or video capability. You can add advanced accessories including darkfield condenser and phase contrast kit to upgrade your microscope. This top level lab microscopy is designed for research laboratories and advanced applications in clinical offices. Features: Siedentopf trinocular viewing head with adjustable interpupillary distance 4 PLAN objectives 4X, 10X, 40X spring, 100X spring, oil Double layer mechanical stage with NA1.25 Abbe condenser & iris diaphragm Coaxial coarse & fine focus knobs on both sides and sturdy metal framework Variable intensity transmitted halogen illumination Specifications: Model: M834PLAN Total magnifications: 40X-64X-100X-160X-400X-640X-1000X-1600X Eyepieces: widefield WF10X/18 and P16X Objectives: PLAN achromatic 4X 0.10, 10X 0.25, 40X 0.65, spring, 100X 1.25, spring,oil Viewing head: trinocular Siedentopf 30°Inclined 360°rotatable Interpupillary: adjustment 2-3/16" 2-15/16" 55mm 75mm Diopter: adjustable on left eyepiece tube Nosepiece: reversed revolving quadruple nosepiece A lever to switch between beam spilt for photo part and 100% to eyepieces when camera is not in use Stage: double layer X-Y mechanical stage with scales, size 5-1/2" x 4-1/4" 140mm x 110mm, translation range 3" x 2" 78mm x 52mm A specially designed back slot on the microscope stand for easy hand holding and carrying Illumination: transmitted, 6V/20W halogen lamp, variable intensity Focus: coaxial coarse and fine focus knobs on both side with tension control Stage upward stopper for protecting objective and slides Condenser: Abbe condenser NA1.25 with iris diaphragm & filter holder, rack & pinion adjustment All metal mechanical components Power supply: 110-115V, 50/60Hz US and Canada 220V version available, contact seller Dimension: 14-1/8" x 9-1/8" x 19" 36cm x 23cm x 48cm Net weight: 20 lbs 9 kg Shipping package: 26 lbs 12 kg Packing List: Trinocular microscope Siedentopf viewing head Photo tube Microscope stand 4 PLAN achromatic objective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.