
OMAX 50X-787.5X Trinocular Ore Petrographic Polarizing Microscope w/Bertrand Lens and Round Stage S
Mfr # K83PTR
Zoro # G316359721
product price: $4,619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K83PTR
Zoro #
G316359721
UPC #
-
Country of Origin
China
Description
OMAX 50X-787.5X Trinocular Ore Petrographic Polarizing Microscope with Bertrand Lens and Round Stage Sale. This advanced trinocular polarizing microscope is an advanced microscope system specially designed for petrographic applications. It has two light sources: a 20W halogen Kohler transmitted light and a 50W EPI reflected halogen illuminator. The trinocular head inclines at 45-degrees and is 360-degree rotatable. The microscope assembly includes a bertrand lens for special polarized light analysis and a built in 1.25x auxiliary objective in the light path, further increasing the power of the microscope. The microscope offers five magnification settings with its included objectives and eyepieces, which are 50X, 125X, 312.5X, 500X, and 787.5X. Each of the four objective mounts offers centering adjustment. The circular stage is rotatable and accurate to 0.1 degrees using the vernier scale. The kit also includes many accessories for analysis and operation, such as a blue light filter for transmitted light, a green light filter for reflected light, three extra eyepieces with various reticles for counting, centering, or measurement, a mechanical stage attachment, and polarizing compensators for use with the Bertrand lens. This is a perfect microscopy system for mineral applications. It is an ideal instrument for those in mineralogy and/or geology areas. Features: Capable of transmitted polarized light and reflected polarized light Circular rotatable stage with 360° angle graduations, accurate to 0.1° when using vernier scale Revolving quadruple nosepiece, with center adjustable objective mounts Built-in 1.25X auxiliary objective for increased magnification Polarizer, analyzer, Bertrand lens, and compensator plates included Specifications: Total magnification: 50X - 125X - 312.5X - 500X - 787.5X Head: Trinocular, 45 ° inclined 360° rotatable, interpupillary adjustable, diopter rings on both ocular tubes Eyepieces: 10X a pair of regular, and one with reticles, one with crosshair, and one with grids Nosepieces: Quadruple, objective center adjustable Objectives: DIN strain free achromatic - 4X/0.10 160/- - 10X/0.25 160/- - 25X/0.40 160/0.17 - 40X/0.65 160/0.17s - 63X/0.85 160/0.17s - Plan 25X/0.40 160/0 - Plan 40X/0.65 160/0 s - Plan 63X/0.85 160/0 s Condenser: NA1.30 Abbe Condenser with iris diaphragm, condenser center adjustable, top lens can be swing out of the light path Stage: - Circular, diameter 160 mm - Rotatable, with 360° angle graduations and
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.