Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMAX A35 Standalone Auto-focus 1080p Microscope Camera with Real-time HDMI Output

  • Mfr # A3520HDAF

  • Zoro # G716348912


product price: $854.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3520HDAF
Zoro #
G716348912
UPC #
-
Country of Origin
China

Description

OMAX A35 Series Standalone Auto-focus 1080p Microscope Camera with Real-time HDMI Output. OMAX Digital Cameras provide a range of solutions for schools, laboratories, and industry. Designed specifically for microscopy applications, our cameras provide performance and reliability, with a software suite tailored for professional use. The A3520HDAF adds an all-new level of functionality and ease to your workflow. Acting as a standalone imaging-system, the camera provides a real-time 1080p video stream over HDMI at a smooth 60fps. Built-in recording functions let you snap photos or record video while you work. The auto-focus motor will reduce the amount of adjustments needed, particularly helpful for soldering and dissection. Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to control the camera through its easy-to-use interface. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. The camera uses a C-mount interface, making it compatible with a wide range of reduction lenses and photo-ports. Notice: because of the auto-focus mechanism, C-mount lens threads should not exceed 5mm. Sensor Sensor Sensor Type Sensor Size Pixels Sony IMX185 color CMOS 1/1.9" format 7.20 x 4.05mm 2M Pixel Size Shutter Sensitivity ? Saturation Signal 3.75m x 3.75m Rolling Shutter 1120mV @ 1/30s f5.6 1440mV Camera Max Frame Rates Connectivity Lens-mount 60fps @ 1920x1080 HDMI30fps @ 1920x1080 record25fps @ 1920x1080 WiFi USB 2.0Wi-fi 802.11n C-mount Compensating Lens Exposure Time Compatibility 0.5X not included 0.06ms - 918ms Windows 32/64 bit 8.1/10/11, Mac OSX, Linux PC Software OS Requirements Windows 32/64 bit 8.1/10/11, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB3.0 port for maximum speed Features Windows Version Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.