
OMAX Epi-Fluorescence Trinocular Compound Microscope 40X-1600X Magnification
Mfr # M837FLR
Zoro # G616362247
product price: $2,648.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M837FLR
Zoro #
G616362247
UPC #
-
Country of Origin
China
Description
OMAX M837FLR Series Epi-Fluorescence Trinocular Compound Microscope 40X-1600X Magnification. This is a brand new professional EPI-fluorescent trinocular compound microscope that offers quality performance and advanced features. It comes equipped with four high quality fluorescence objectives, an EPI-fluorescent assembly, a 100W HBO power supply for mercury lamp, and double-layer mechanical stage. The microscope can also be used in standard brightfield operation without necessitating the teardown of the microscope. It is an ideal instrument for advanced research in biology, cytology, oncology, hematology, genetics, immunology, microchemistry and environmental protection. Features: Epi-fluorescence illumination with blue and green exciting light filters Transmitted brightfield illumination Trinocular compensation free viewing head, easy to mount digital camera to catch ordinary and high contrast fluorescent images 4 high quality fluorescence objectives: FLUOR 4x, 10x, 40xS, 100xS,Oil Large stain-resistant double layer stage can hold two slides in parallel Specifications: Model: M837FLR Magnifications: 40x, 64x, 100x, 160x, 400x, 640x, 1000x, 1600x Microscope Head: - Trinocular viewing head: anti-mould, 45°Inclined 360° swiveling, compensation free - Sliding interpupillary adjustment, range 2-3/16" - 3.0" 55 mm-75 mm - Nosepiece: revolving, quadruple - Adjustable diopter ring on both ocular tubes - Photo tube: Inner diameter 23.2mm, height adjustment range: 3/4" 18 mm Eyepieces - 2 pairs of eyepieces: WF10X 18 mm field of view and P16X Objectives: high quality fluorescence objectives - FLUOR 4x 0.1 NA - FLUOR 10x 0.25 NA, - FLUOR 40x 0.65 NA, Spring, - FLUOR 100x 1.25 NA, Spring,Oil EPI-Fluorescent illumination: - Power supply: 100W, AC 100-240V with digital displays for Life Time h.m and Current A - 100 W HBO ultra Hi-pressure spherical Mercury bulb, center adjustable in lighthouse - Built-in condenser, position adjustable - Fluorescence blue and green filter cubes in a sliding assembly - Epi-Fluorescence light path control: block/open - Three-position sliding filter assembly: blue filter, green filter, and transmitted brightfield illumination - Blue exciting filter: 410 - 490 nm, barrier emission filter: 515 nm - Green exciting filter: 490 - 540 nm, barrier emission filter: 590 nm - Protection barrier suppression filter or front light baffle to resist the ultraviolet light - Fluorescence free immersion oil Transmitted illumin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.