
OMAX Lab Binocular Biological Compound Microscope 40X-1000X Magnification
Mfr # M82E
Zoro # G516360084
product price: $245.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M82E
Zoro #
G516360084
UPC #
-
Country of Origin
China
Description
OMAX M82E Series Lab Binocular Biological Compound Microscope 40X-1000X Magnification. This OMAX binocular biological compound microscope offers four magnifications between 40X and 1000X. The lab microscope comes with a 45° inclined 360° swiveling binocular sliding viewing head, two pairs of widefield eyepieces with adjustable diopter on oculars, four achromatic objectives, stain-resistant double layer mechanical stage with scales, coarse & fine focusing on both sides, NA 1.25 Abbe condenser with iris diaphragm and variable intensity LED transmitted illumination system. This type of microscope is perfect for home school, teaching, demonstration, clinical examination, laboratories and advanced applications. It is easy to mount an electronic eyepiece digital microscope camera for capturing images and live video on computer. It can also be added a darkfield condenser to switch a brightfield microscope to a darkfield microscope. Features: Binocular viewing head with sliding adjustable interpupillary distance A pair of eyepieces WF10X and four achromatic objectives DIN 4X, 10X, 40XS, 100XS,Oil NA1.25 Abbe condenser with iris diaphragm & filters Coaxial coarse & fine focus knobs on both sides Variable LED intensity transmitted illumination Specifications: Model: M82E Total magnification: 40X-100X-400X-1000X Eyepieces: widefield WF10X Objectives: achromatic DIN 4X, 10X, 40XS, 100XS, Oil Viewing head: 45°Inclined 360°swiveling binocular Interpupillary distance: sliding adjustable 2-3/16" 2-15/16"5575mm Diopter: adjustable on both ocular eyetubes Nosepiece: revolving quadruple Stage: double layer X-Y mechanical stage with scales, size: 4-1/2"x 4-15/16" 115mm x 125mm, translation range: 2-13/16" x 1-3/16" 70mm x 30mm Stage upward moving lock protects objectives and slides Condenser: NA1.25 Abbe condenser with iris diaphragm Illumination: transmitted lower LED light, intensity adjustable Focus: Coaxial coarse & fine knobs on both sides Full solid metal frame construction with stain resistant enamel finish Power supply: AC/DC adapter, 100V-240V UL approved Dimension: 9-1/16" x 7-1/8" x 13" 23cm x 18cm x 33cm Net weight: 7 lb 3.2 kg Package weight: 9 lb 4 kg Packing List: Binocular microscope 4 DIN objectives 4X, 10X, 40X, 100X A pair of eyepieces WF10X A bottle of Immersion oil AC adapter US and Canada standard Dust cover Color filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.