
OMAX LED Binocular Compound Microscope 40X-2000X Magnification With Reversed Nosepiece
Mfr # M8211
Zoro # G516360169
product price: $386.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8211
Zoro #
G516360169
UPC #
-
Country of Origin
China
Description
OMAX M8211 LED Binocular Compound Microscope 40X-2000X Magnification With Reversed Nosepiece. This is a professional binocular compound LED microscope 40X-2000X. It comes with Siedentopf binocular head, reversed nosepiece, two pairs of widefield eyepieces, four DIN achromatic objectives, large double layer mechanical stage, Variable-intensity LED illumination You can add advanced accessories including darkfield condenser and phase contrast kit to upgrade your microscope. All lenses are made of high quality optical glass. The high resolution image in the field of view is crystal clear and will satisfy the demands of professionals. This binocular microscopy is designed for clinical examinations, veterinary offices, laboratories and college. Features: 40X-2000X binocular compound reversed microscope LED transmitted light with adjustable intensity 30 degree inclined 360 degree rotatable Siedentopf binocular viewing head Large double layer mechanical stage with NA1.25 Abbe condenser & iris diaphragm Coaxial coarse & fine focus knobs with tension control and stop Specifications: Model: M8211 Total magnification: 40X-80X-100X-200X-400X-800X-1000X-2000X Eyepieces: widefield WF10X/18 and WF20X Objectives: achromatic DIN 4X, 10X, 40X spring,100X spring,oil Head: 30°Inclined 360°rotatable binocular Siedentopf Interpupillary: hinge adjustment 1-7/8" 2-15/16" 48mm 75mm Diopter: adjustable on left eyepiece tube Nosepiece: revolving, quadruple, reversed Stage: X-Y mechanical stage with scales, range 3" x 1-9/16" 78mm x 40mm, dimension 5-1/2" x 4-1/4" 140mm x 110mm Focus: coaxial coarse and fine focus knobs on both side, rack & pinion adjustment, with tension control and stop Illumination: LED transmitted light, intensity adjustable Condenser: Abbe NA1.25 with iris aperture diaphragm and swing-out filter holder, rack & pinion adjustment Solid metal base and stand Power supply: AC 100V 240V 50/60Hz US and Canada plug Dimension: 12" x 8" x 15" 31cm x 20cm x 39cm Shipping package: 20 lb 9 kg Packing List: One binocular microscope Siedentopf head One microscope stand and base A pair of eyepieces WF10X A pair of eyepieces WF20X Four objectives: 4X, 10X, 40X, and 100X One bottle of immersion oil One power cord US and Canada standard One focus tension adjustment wrench One dust cover Color filter: green Extra fuse in the fuse holder of the microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.